text.skipToContent text.skipToNavigation

Bahco Screw clamp 420 80 x 160

Specifications

Jaw width (mm) 80
Jaw length (mm) 160
Material handle Plastic
Material jaws Other
Type of clamping mechanism Knurled screw
Brand Bahco

Article numbers

Article number S5442.080.160
EAN 7311518011161
UBB 400180530216
UNSPSC 31162903
Manufacturer article nr  420-80-160
Do not close this page. This message will disappear, when the page is fully loaded.