text.skipToContent text.skipToNavigation

Bahco Screw clamp 420 60 x 300

Article number S5442.060.300
Jaw width (mm) 60
Jaw length (mm) 300
Material handle Plastic
Material jaws Other
Type of clamping mechanism Knurled screw
Brand BAHCO

Specifications

Jaw width (mm) 60
Jaw length (mm) 300
Material handle Plastic
Material jaws Other
Type of clamping mechanism Knurled screw
Brand BAHCO

Article numbers

Article number S5442.060.300
EAN 7311518043834
UBB 400180532451
UNSPSC 31162903
Manufacturer article nr  420-60-300
Do not close this page. This message will disappear, when the page is fully loaded.