text.skipToContent text.skipToNavigation

Bessey TG Screw Clamp 500mm Cast Iron 120mm Jaw Depth with Wooden Handle


Clamping force up to 6,000 N. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article number K0402.000.050
Design With rail
Quality class Other
Material Other
Brand Bessey
Weight per piece (g) 2010
Packed per 1

Specifications

Design With rail
Quality class Other
Material Other
Brand Bessey
Weight per piece (g) 2010
Type TG Screw Clamp

Description

Clamping force up to 6,000 N. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article numbers

Article number K0402.000.050
EAN 4008158010588
UBB 240180133425
UNSPSC 31162903
Manufacturer article nr  TG50S12
Do not close this page. This message will disappear, when the page is fully loaded.