text.skipToContent text.skipToNavigation

Bahco ProfCut Dovetail Saw 250mm Blade Length 15-Teeth Steel


Article number S5220.003.250
Design Other
Type Other
Saw-blade length (mm) 250
Number of teeth per inch 15
Suitable for plastic Yes
Suitable for wood Yes
Brand Bahco
Packed per 1

Specifications

Design Other
Type Other
Saw-blade length (mm) 250
Number of teeth per inch 15
Suitable for plastic Yes
Suitable for wood Yes
Brand Bahco
Model ProfCut
Type Dovetail Saw

Article numbers

Article number S5220.003.250
EAN 7311518263560
UBB 500501833056
UNSPSC 27111548
Manufacturer article nr  PC-10-DTF
Do not close this page. This message will disappear, when the page is fully loaded.