text.skipToContent text.skipToNavigation

Bahco Rotary burr M 10 22 M 06

Article number S5497.001.610
Head form Pointed cone
Shaft diameter (mm) 6
Working length (mm) 22
Cutting material HM
With shaft Yes
Diameter cutter (mm) 10
Head form according to DIN 8032 SKM

Specifications

Head form Pointed cone
Shaft diameter (mm) 6
Working length (mm) 22
Cutting material HM
With shaft Yes
Diameter cutter (mm) 10
Head form according to DIN 8032 SKM
Brand Bahco

Article numbers

Article number S5497.001.610
EAN 7311518036881
UBB 203203065727
UNSPSC 23251706
Manufacturer article nr  M1022M06
Do not close this page. This message will disappear, when the page is fully loaded.