text.skipToContent text.skipToNavigation

Bahco Rotary burr M 03 10 M 03

Article number S5497.001.575
Head form Pointed cone
Shaft diameter (mm) 3
Working length (mm) 10
Cutting material HM
With shaft Yes
Diameter cutter (mm) 3
Head form according to DIN 8032 SKM

Specifications

Head form Pointed cone
Shaft diameter (mm) 3
Working length (mm) 10
Cutting material HM
With shaft Yes
Diameter cutter (mm) 3
Head form according to DIN 8032 SKM
Brand Bahco

Article numbers

Article number S5497.001.575
EAN 7311518036805
UBB 203203065073
UNSPSC 23251706
Manufacturer article nr  M0310M03
Do not close this page. This message will disappear, when the page is fully loaded.