text.skipToContent text.skipToNavigation

Bahco Rotary burr L1230AL06

Article number S5471.001.570
Head form Ball nose cone
Shaft diameter (mm) 6
Working length (mm) 30
Suitable for aluminium Yes
Suitable for nonferrous metals Yes
Cutting material HM
With shaft Yes

Specifications

Head form Ball nose cone
Shaft diameter (mm) 6
Working length (mm) 30
Suitable for aluminium Yes
Suitable for nonferrous metals Yes
Cutting material HM
With shaft Yes
Diameter cutter (mm) 12
Head form according to DIN 8032 KEL
Brand Bahco

Article numbers

Article number S5471.001.570
EAN 7311518187668
UBB 240208002727
UNSPSC 23251706
Manufacturer article nr  L1230AL06
Do not close this page. This message will disappear, when the page is fully loaded.