text.skipToContent text.skipToNavigation

Bahco Rotary burr L 16 30 M 08 X

Article number S5498.000.125
Head form Ball nose cone
Shaft diameter (mm) 8
Working length (mm) 30
Cutting material HM
With shaft Yes
Diameter cutter (mm) 16
Head form according to DIN 8032 KEL

Specifications

Head form Ball nose cone
Shaft diameter (mm) 8
Working length (mm) 30
Cutting material HM
With shaft Yes
Diameter cutter (mm) 16
Head form according to DIN 8032 KEL
Brand Bahco

Article numbers

Article number S5498.000.125
EAN 7311518136833
UBB 500500069280
UNSPSC 23251706
Manufacturer article nr  L1630M08X
Do not close this page. This message will disappear, when the page is fully loaded.