text.skipToContent text.skipToNavigation

Bahco Rotary burr K16 12 M 08

Article number S5496.001.635
Shaft diameter (mm) 8
Working length (mm) 12
Cutting material HM
With shaft Yes
Diameter cutter (mm) 16
Head form according to DIN 8032 KSK
Brand Bahco

Specifications

Shaft diameter (mm) 8
Working length (mm) 12
Cutting material HM
With shaft Yes
Diameter cutter (mm) 16
Head form according to DIN 8032 KSK
Brand Bahco

Article numbers

Article number S5496.001.635
EAN 7311518036768
UBB 203203068531
UNSPSC 23251706
Manufacturer article nr  K1612M08
Do not close this page. This message will disappear, when the page is fully loaded.