text.skipToContent text.skipToNavigation

Bahco Rotary burr K12 10 M 06

Article number S5496.001.615
Shaft diameter (mm) 6
Working length (mm) 10
Cutting material HM
With shaft Yes
Diameter cutter (mm) 12
Head form according to DIN 8032 KSK
Brand Bahco

Specifications

Shaft diameter (mm) 6
Working length (mm) 10
Cutting material HM
With shaft Yes
Diameter cutter (mm) 12
Head form according to DIN 8032 KSK
Brand Bahco

Article numbers

Article number S5496.001.615
EAN 7311518036720
UBB 203203068127
UNSPSC 23251706
Manufacturer article nr  K1210M06
Do not close this page. This message will disappear, when the page is fully loaded.