text.skipToContent text.skipToNavigation

Bahco Rotary burr K10 08 M 06

Article number S5496.001.595
Shaft diameter (mm) 6
Working length (mm) 8
Cutting material HM
With shaft Yes
Diameter cutter (mm) 10
Head form according to DIN 8032 KSK
Brand Bahco

Specifications

Shaft diameter (mm) 6
Working length (mm) 8
Cutting material HM
With shaft Yes
Diameter cutter (mm) 10
Head form according to DIN 8032 KSK
Brand Bahco

Article numbers

Article number S5496.001.595
EAN 7311518036683
UBB 203203067707
UNSPSC 23251706
Manufacturer article nr  K1008M06
Do not close this page. This message will disappear, when the page is fully loaded.