text.skipToContent text.skipToNavigation

Bahco Rotary burr J 12 12 M 06

Article number S5495.001.615
Shaft diameter (mm) 6
Working length (mm) 12
Cutting material HM
With shaft Yes
Diameter cutter (mm) 12
Head form according to DIN 8032 KSJ
Brand Bahco

Specifications

Shaft diameter (mm) 6
Working length (mm) 12
Cutting material HM
With shaft Yes
Diameter cutter (mm) 12
Head form according to DIN 8032 KSJ
Brand Bahco

Article numbers

Article number S5495.001.615
EAN 7311518036577
UBB 203203069786
UNSPSC 23251706
Manufacturer article nr  J1212M06
Do not close this page. This message will disappear, when the page is fully loaded.