text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bahco Rotary burr HSSG-F F1225m

Article number S5468.001.575
Head form Round nose tree
Working length (mm) 25
Suitable for aluminium Yes
Suitable for brass Yes
Toothing Other

Specifications

Head form Round nose tree
Working length (mm) 25
Suitable for aluminium Yes
Suitable for brass Yes
Toothing Other
Cutting material HSS
With shaft Yes
Diameter cutter (mm) 12
Head form according to DIN 8032 RBF
Brand Bahco

Description

Rotary burrs, HSS High speed steel burrs are used primarily for machining soft steel, aluminium, bronze, brass, etc High speed steel burrs are a better choice when optimal machining conditions cannot be maintained or, when the risk of vibration and impact shock are high Also usable with low cutting speeds Type of cut: M = Medium, for machining unhardened steel and other moderately hard materials under normal conditions Packaging: Plastic box - Individually packed in boxes of 5

Article numbers

Article number S5468.001.575
EAN 7311518023577
UBB 203203097092
UNSPSC 23251706
Manufacturer article nr  HSSG-F1225M
Do not close this page. This message will disappear, when the page is fully loaded.