text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bahco Rotary burr HSSG-D D1009M

Article number S5466.001.580
Head form Round/globe
Working length (mm) 9
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for brass Yes

Specifications

Head form Round/globe
Working length (mm) 9
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for brass Yes
Suitable for nonferrous metals Yes
Cutting material HSS
Diameter cutter (mm) 10
Head form according to DIN 8032 KUD
Brand Bahco

Description

Rotary burrs, HSS High speed steel burrs are used primarily for machining soft steel, aluminium, bronze, brass, etc High speed steel burrs are a better choice when optimal machining conditions cannot be maintained or, when the risk of vibration and impact shock are high Also usable with low cutting speeds Type of cut:M: Medium, for machining unhardened steel and other moderately hard materials under normal conditionsEC: Extra coarse, for soft materials when good stock removal is required. Counteracts chip build-up between teeth Packaging: Plastic box - Individually packed in boxes of 5

Article numbers

Article number S5466.001.580
EAN 7311518023485
UBB 203203098991
UNSPSC 23251706
Manufacturer article nr  HSSG-D1009M
Do not close this page. This message will disappear, when the page is fully loaded.