text.skipToContent text.skipToNavigation

Bahco Rotary burr HSSG-C C1020M

Specifications

Head form Ball nose cylinder
Working length (mm) 20
Suitable for aluminium Yes
Suitable for steel Yes
Suitable for brass Yes
Suitable for nonferrous metals Yes
Cutting material HSS
Diameter cutter (mm) 10
Head form according to DIN 8032 WRC
Brand Bahco

Description

Rotary burrs, HSS High speed steel burrs are used primarily for machining soft steel, aluminium, bronze, brass, etc High speed steel burrs are a better choice when optimal machining conditions cannot be maintained or, when the risk of vibration and impact shock are high Also usable with low cutting speeds Type of cut:M: Medium, for machining unhardened steel and other moderately hard materials under normal conditionsEC: Extra coarse, for soft materials when good stock removal is required, counteracts chip build-up between teeth Packaging: Plastic box - Individually packed in boxes of 5

Article numbers

Article number S5465.001.575
EAN 7311518023430
UBB 203203098405
UNSPSC 23251706
Manufacturer article nr  HSSG-C1020M
Do not close this page. This message will disappear, when the page is fully loaded.