text.skipToContent text.skipToNavigation

Bahco Rotary burr G 16 25 M 08 X

Article number S5493.001.717
Head form Pointed tree
Shaft diameter (mm) 8
Working length (mm) 25
Cutting material HM
With shaft Yes
Diameter cutter (mm) 16
Head form according to DIN 8032 SPG

Specifications

Head form Pointed tree
Shaft diameter (mm) 8
Working length (mm) 25
Cutting material HM
With shaft Yes
Diameter cutter (mm) 16
Head form according to DIN 8032 SPG
Brand Bahco

Article numbers

Article number S5493.001.717
EAN 7311518036423
UBB 203203108717
UNSPSC 23251706
Manufacturer article nr  G1625M08X
Do not close this page. This message will disappear, when the page is fully loaded.