text.skipToContent text.skipToNavigation

Bahco Rotary burr G 12 25 M 08

Article number S5493.001.690
Head form Pointed tree
Shaft diameter (mm) 8
Working length (mm) 25
Cutting material HM
With shaft Yes
Diameter cutter (mm) 12
Head form according to DIN 8032 SPG

Specifications

Head form Pointed tree
Shaft diameter (mm) 8
Working length (mm) 25
Cutting material HM
With shaft Yes
Diameter cutter (mm) 12
Head form according to DIN 8032 SPG
Brand BAHCO

Article numbers

Article number S5493.001.690
EAN 7311518036362
UBB 203203055827
UNSPSC 23251706
Manufacturer article nr  G1225M08
Do not close this page. This message will disappear, when the page is fully loaded.