text.skipToContent text.skipToNavigation

Bahco Rotary burr G 12 25 M 06 X

Specifications

Head form Pointed tree
Shaft diameter (mm) 6
Working length (mm) 25
Toothing Other
Cutting material HM
With shaft Yes
Diameter cutter (mm) 12
Head form according to DIN 8032 SPG
Brand Bahco

Article numbers

Article number S5493.001.677
EAN 7311518036331
UBB 203203108634
UNSPSC 23251706
Manufacturer article nr  G1225M06X
Do not close this page. This message will disappear, when the page is fully loaded.