text.skipToContent text.skipToNavigation

Bahco Rotary burr G 10 20 C 06

Specifications

Head form Pointed tree
Shaft diameter (mm) 6
Working length (mm) 20
Cutting material HM
With shaft Yes
Diameter cutter (mm) 10
Head form according to DIN 8032 SPG
Brand Bahco

Description

DIN: SPG Useful in confined spaces due to the pointed nose Type of cut: F = Fine, M = Medium, C = Coarse Stock standard: X = yes

Article numbers

Article number S5493.001.645
EAN 7311518036249
UBB 500500067466
UNSPSC 23251706
Manufacturer article nr  G1020C06
Do not close this page. This message will disappear, when the page is fully loaded.