text.skipToContent text.skipToNavigation

Bahco Rotary burr G 06 18 M 06

Article number S5493.001.590
Head form Pointed tree
Shaft diameter (mm) 6
Working length (mm) 18
Cutting material HM
With shaft Yes
Diameter cutter (mm) 6
Head form according to DIN 8032 SPG

Specifications

Head form Pointed tree
Shaft diameter (mm) 6
Working length (mm) 18
Cutting material HM
With shaft Yes
Diameter cutter (mm) 6
Head form according to DIN 8032 SPG
Brand Bahco

Article numbers

Article number S5493.001.590
EAN 7311518036119
UBB 400208030256
UNSPSC 23251706
Manufacturer article nr  G0618M06
Do not close this page. This message will disappear, when the page is fully loaded.