text.skipToContent text.skipToNavigation

Bahco Rotary burr F 12 25 M 06

Article number S5492.001.655
Head form Round nose tree
Shaft diameter (mm) 6
Working length (mm) 25
Cutting material HM
With shaft Yes
Diameter cutter (mm) 12
Head form according to DIN 8032 RBF

Specifications

Head form Round nose tree
Shaft diameter (mm) 6
Working length (mm) 25
Cutting material HM
With shaft Yes
Diameter cutter (mm) 12
Head form according to DIN 8032 RBF
Brand Bahco

Article numbers

Article number S5492.001.655
EAN 7311518035945
UBB 400208031734
UNSPSC 23251706
Manufacturer article nr  F1225M06
Do not close this page. This message will disappear, when the page is fully loaded.