text.skipToContent text.skipToNavigation

Bahco Rotary burr E 12 22 M 06

Article number S5491.001.650
Head form Oval
Shaft diameter (mm) 6
Working length (mm) 22
Cutting material HM
With shaft Yes
Diameter cutter (mm) 12
Head form according to DIN 8032 TRE

Specifications

Head form Oval
Shaft diameter (mm) 6
Working length (mm) 22
Cutting material HM
With shaft Yes
Diameter cutter (mm) 12
Head form according to DIN 8032 TRE
Brand Bahco

Article numbers

Article number S5491.001.650
EAN 7311518035617
UBB 400208050205
UNSPSC 23251706
Manufacturer article nr  E1222M06
Do not close this page. This message will disappear, when the page is fully loaded.