text.skipToContent text.skipToNavigation

Bahco Rotary burr D 10 09 C 06

Article number S5490.001.650
Head form Round/globe
Shaft diameter (mm) 6
Working length (mm) 9
Cutting material HM
With shaft Yes

Specifications

Head form Round/globe
Shaft diameter (mm) 6
Working length (mm) 9
Cutting material HM
With shaft Yes
Diameter cutter (mm) 10
Head form according to DIN 8032 KUD

Description

DIN: KUD Deburring of welds and holes. To make oil canals in narrow places Type of cut: F = Fine, M = Medium, C = Coarse Stock standard: X = yes

Article numbers

Article number S5490.001.650
EAN 7311518035310
UBB 500500065890
UNSPSC 23251706
Manufacturer article nr  D1009C06
Do not close this page. This message will disappear, when the page is fully loaded.