text.skipToContent text.skipToNavigation

Bahco Rotary burr D 08 07 M 06X

Article number S5490.001.617
Head form Round/globe
Shaft diameter (mm) 6
Working length (mm) 7
Cutting material HM
With shaft Yes
Diameter cutter (mm) 8
Head form according to DIN 8032 KUD

Specifications

Head form Round/globe
Shaft diameter (mm) 6
Working length (mm) 7
Cutting material HM
With shaft Yes
Diameter cutter (mm) 8
Head form according to DIN 8032 KUD

Article numbers

Article number S5490.001.617
EAN 7311518043919
UBB 203203106810
UNSPSC 23251706
Manufacturer article nr  D0807M06X
Do not close this page. This message will disappear, when the page is fully loaded.