text.skipToContent text.skipToNavigation

Bahco Rotary burr D 08 07 M 06

Article number S5490.001.610
Head form Round/globe
Shaft diameter (mm) 6
Working length (mm) 7
Cutting material HM
With shaft Yes
Diameter cutter (mm) 8
Head form according to DIN 8032 KUD

Specifications

Head form Round/globe
Shaft diameter (mm) 6
Working length (mm) 7
Cutting material HM
With shaft Yes
Diameter cutter (mm) 8
Head form according to DIN 8032 KUD
Brand Bahco

Article numbers

Article number S5490.001.610
EAN 7311518043896
UBB 203203063250
UNSPSC 23251706
Manufacturer article nr  D0807M06
Do not close this page. This message will disappear, when the page is fully loaded.