text.skipToContent text.skipToNavigation

Bahco Rotary burr D 08 07 C 06

Article number S5490.001.625
Head form Round/globe
Shaft diameter (mm) 6
Working length (mm) 7
Toothing Coarse single serration
Cutting material HM

Specifications

Head form Round/globe
Shaft diameter (mm) 6
Working length (mm) 7
Toothing Coarse single serration
Cutting material HM
With shaft Yes
Diameter cutter (mm) 8
Head form according to DIN 8032 KUD

Description

DIN: KUD Deburring of welds and holes. To make oil canals in narrow places Type of cut: F = Fine, M = Medium, C = Coarse Stock standard: X = yes

Article numbers

Article number S5490.001.625
EAN 7311518043933
UBB 500500065718
UNSPSC 23251706
Manufacturer article nr  D0807C06
Do not close this page. This message will disappear, when the page is fully loaded.