text.skipToContent text.skipToNavigation

Bahco Rotary burr D 06 06 M 06X

Article number S5490.001.597
Head form Round/globe
Shaft diameter (mm) 6
Working length (mm) 6
Toothing Other
Cutting material HM
With shaft Yes
Diameter cutter (mm) 6

Specifications

Head form Round/globe
Shaft diameter (mm) 6
Working length (mm) 6
Toothing Other
Cutting material HM
With shaft Yes
Diameter cutter (mm) 6
Head form according to DIN 8032 KUD
Brand BAHCO

Article numbers

Article number S5490.001.597
EAN 7311518101008
UBB 203203106737
UNSPSC 23251706
Manufacturer article nr  D0606M06X
Do not close this page. This message will disappear, when the page is fully loaded.