text.skipToContent text.skipToNavigation

Bahco Rotary burr D 03 03 M 03

Article number S5490.001.575
Head form Round/globe
Shaft diameter (mm) 3
Working length (mm) 3
Cutting material HM
With shaft Yes
Diameter cutter (mm) 3
Head form according to DIN 8032 KUD

Specifications

Head form Round/globe
Shaft diameter (mm) 3
Working length (mm) 3
Cutting material HM
With shaft Yes
Diameter cutter (mm) 3
Head form according to DIN 8032 KUD

Article numbers

Article number S5490.001.575
EAN 7311518100957
UBB 400208090144
UNSPSC 23251706
Manufacturer article nr  D0303M03
Do not close this page. This message will disappear, when the page is fully loaded.