text.skipToContent text.skipToNavigation

Bahco Rotary burr C 16 25 M 08X

Article number S5489.001.707
Head form Ball nose cylinder
Shaft diameter (mm) 8
Working length (mm) 25
Cutting material HM
With shaft Yes
Diameter cutter (mm) 16
Head form according to DIN 8032 WRC

Specifications

Head form Ball nose cylinder
Shaft diameter (mm) 8
Working length (mm) 25
Cutting material HM
With shaft Yes
Diameter cutter (mm) 16
Head form according to DIN 8032 WRC
Brand Bahco

Article numbers

Article number S5489.001.707
EAN 7311518100926
UBB 203203106653
UNSPSC 23251706
Manufacturer article nr  C1625M08X
Do not close this page. This message will disappear, when the page is fully loaded.