text.skipToContent text.skipToNavigation

Bahco Rotary burr C 12 25 C 06

Article number S5489.001.690
Head form Ball nose cylinder
Shaft diameter (mm) 6
Working length (mm) 25
Cutting material HM
With shaft Yes

Specifications

Head form Ball nose cylinder
Shaft diameter (mm) 6
Working length (mm) 25
Cutting material HM
With shaft Yes
Diameter cutter (mm) 12
Head form according to DIN 8032 WRC

Description

DIN: WRC Deburring of surfaces with round edges and surfaces Type of cut: F = Fine, M = Medium, C = Coarse Stock standard: X = yes

Article numbers

Article number S5489.001.690
EAN 7311518100841
UBB 500500066542
UNSPSC 23251706
Manufacturer article nr  C1225C06
Do not close this page. This message will disappear, when the page is fully loaded.