text.skipToContent text.skipToNavigation

Bahco Rotary burr C 06 16 M 06

Article number S5489.001.590
Head form Ball nose cylinder
Shaft diameter (mm) 6
Working length (mm) 16
Cutting material HM
With shaft Yes
Diameter cutter (mm) 6
Head form according to DIN 8032 WRC

Specifications

Head form Ball nose cylinder
Shaft diameter (mm) 6
Working length (mm) 16
Cutting material HM
With shaft Yes
Diameter cutter (mm) 6
Head form according to DIN 8032 WRC

Article numbers

Article number S5489.001.590
EAN 7311518100667
UBB 400208011280
UNSPSC 23251706
Manufacturer article nr  C0616M06
Do not close this page. This message will disappear, when the page is fully loaded.