text.skipToContent text.skipToNavigation

Bahco Rotary burr C 03 13 M 03X

Article number S5489.001.577
Head form Ball nose cylinder
Shaft diameter (mm) 3
Working length (mm) 13
Toothing Other
Cutting material HM

Specifications

Head form Ball nose cylinder
Shaft diameter (mm) 3
Working length (mm) 13
Toothing Other
Cutting material HM
With shaft Yes
Diameter cutter (mm) 3
Head form according to DIN 8032 WRC
Brand Bahco

Description

DIN: WRC Deburring of surfaces with round edges and surfaces Type of cut: F = Fine, M = Medium, C = Coarse Stock standard: X = yes

Article numbers

Article number S5489.001.577
EAN 7311518182045
UBB 400208281966
UNSPSC 23251706
Manufacturer article nr  C0313M03X
Do not close this page. This message will disappear, when the page is fully loaded.