text.skipToContent text.skipToNavigation

Bahco Rotary burr A 16 25 M 08X

Article number S5487.001.777
Head form Cylinder
Shaft diameter (mm) 8
Working length (mm) 25
Cutting material HM
With shaft Yes
Diameter cutter (mm) 16
Head form according to DIN 8032 ZYA

Specifications

Head form Cylinder
Shaft diameter (mm) 8
Working length (mm) 25
Cutting material HM
With shaft Yes
Diameter cutter (mm) 16
Head form according to DIN 8032 ZYA
Brand Bahco

Article numbers

Article number S5487.001.777
EAN 7311518100599
UBB 400208281883
UNSPSC 23251706
Manufacturer article nr  A1625M08X
Do not close this page. This message will disappear, when the page is fully loaded.