text.skipToContent text.skipToNavigation

Bahco Rotary burr A 16 25 M 08

Article number S5487.001.760
Head form Cylinder
Shaft diameter (mm) 8
Working length (mm) 25
Cutting material HM
With shaft Yes
Diameter cutter (mm) 16
Head form according to DIN 8032 ZYA

Specifications

Head form Cylinder
Shaft diameter (mm) 8
Working length (mm) 25
Cutting material HM
With shaft Yes
Diameter cutter (mm) 16
Head form according to DIN 8032 ZYA
Brand Bahco

Article numbers

Article number S5487.001.760
EAN 7311518100568
UBB 203203049994
UNSPSC 23251706
Manufacturer article nr  A1625M08
Do not close this page. This message will disappear, when the page is fully loaded.