text.skipToContent text.skipToNavigation

Bahco Rotary burr A 12 25 C 06

Specifications

Head form Cylinder
Shaft diameter (mm) 6
Working length (mm) 25
Cutting material HM
With shaft Yes
Diameter cutter (mm) 12
Head form according to DIN 8032 ZYA
Brand Bahco

Description

DIN: ZYA Deburring of edges and plane surfaces Type of cut: F = Fine, M = Medium, C = Coarse Stockstandard: X = yes

Article numbers

Article number S5487.001.745
EAN 7311518023997
UBB 500500065148
UNSPSC 23251706
Manufacturer article nr  A1225C06
Do not close this page. This message will disappear, when the page is fully loaded.