text.skipToContent text.skipToNavigation

Bahco Rotary burr A 10 20 M 06

Article number S5487.001.670
Head form Cylinder
Shaft diameter (mm) 6
Working length (mm) 20
Toothing Other
Cutting material HM
With shaft Yes
Diameter cutter (mm) 10

Specifications

Head form Cylinder
Shaft diameter (mm) 6
Working length (mm) 20
Toothing Other
Cutting material HM
With shaft Yes
Diameter cutter (mm) 10
Head form according to DIN 8032 ZYA
Brand Bahco

Article numbers

Article number S5487.001.670
EAN 7311518023874
UBB 400208141392
UNSPSC 23251706
Manufacturer article nr  A1020M06
Do not close this page. This message will disappear, when the page is fully loaded.