text.skipToContent text.skipToNavigation

Bahco Rotary burr A 06 16 M 06

Specifications

Head form Cylinder
Shaft diameter (mm) 6
Working length (mm) 16
Toothing Other
Cutting material HM
With shaft Yes
Diameter cutter (mm) 6
Head form according to DIN 8032 ZYA
Brand Bahco

Article numbers

Article number S5487.001.590
EAN 7311518023737
UBB 400208010290
UNSPSC 23251706
Manufacturer article nr  A0616M06
Do not close this page. This message will disappear, when the page is fully loaded.