text.skipToContent text.skipToNavigation

Bahco Plastic hammers 3625N 22 MM

Article number L6305.220.001
Design Plastic hammer
Material stick Wood
Tip diameter/tip width (mm) 22
Weight total (g) 154
Interchangeable tip Yes

Specifications

Design Plastic hammer
Material stick Wood
Tip diameter/tip width (mm) 22
Weight total (g) 154
Interchangeable tip Yes
Material head Plastic

Description

For ordinary workshop use on pressure-sensitive materials Blue plastic polls made of cellulose butyrate (Cellidor™ - Bayer AG), centre piece made of malleable cast iron Wooden handle A hammer that replaces all similar hammers of copper, lead, brass, rubber or wood High impact strength. Resistant to low-octane fuels, oil and grease Two cambered faces3625NL = Spare polls with cambered face, pair

Article numbers

Article number L6305.220.001
EAN 7314151073602
UBB 203112011390
UNSPSC 27111602
Manufacturer article nr  3625N-22
Do not close this page. This message will disappear, when the page is fully loaded.