text.skipToContent text.skipToNavigation

Bahco Drift Punch Set in Metal Box 2mm 3mm 4mm 5mm 6mm 8mm 6-Piece

Article number L8418.001.770
Packaging Metal box
Material Other
Total number of tools 6
Number of drift punches 6
Brand Bahco
Type Drift Punch Set

Specifications

Packaging Metal box
Material Other
Total number of tools 6
Number of drift punches 6
Brand Bahco
Type Drift Punch Set

Article numbers

Article number L8418.001.770
EAN 7314151834470
UBB 203116113291
UNSPSC 27111901
Manufacturer article nr  3734S/6
Do not close this page. This message will disappear, when the page is fully loaded.