text.skipToContent text.skipToNavigation

Bahco Open ended slogging spanners 133SGM 50 MM

Article number L8325.500.001
Length 275
Wrench size large (mm) 50
Single wrench model Yes
Low spark model No

Specifications

Length 275
Wrench size large (mm) 50
Single wrench model Yes
Low spark model No

Description

Open end sledge hammer wrench in metric sizes Standards: DIN 133 Material: Special steel, forged Angle 15 º Short and strong profiled handle Striking end for heavy duty operations in shipyards, railways and other demanding industrial operations

Article numbers

Article number L8325.500.001
EAN 7314151828424
UBB 203120076831
UNSPSC 27111726
Manufacturer article nr  133SGM-50
Do not close this page. This message will disappear, when the page is fully loaded.