text.skipToContent text.skipToNavigation

Bahco Lip & spur drill 460CA 6

Article number S5020.060.001
Total length (mm)
Diameter drill (mm)
Suitable for wood Yes
Cutting material Chrome-vanadium steel
Spiral drill Yes
Brand BAHCO

Specifications

Total length (mm) 93
Diameter drill (mm) 6
Suitable for wood Yes
Cutting material Chrome-vanadium steel
Spiral drill Yes
Brand BAHCO

Article numbers

Article number S5020.060.001
EAN 7311518006549
UBB 203153005152
UNSPSC 23241639
Manufacturer article nr  460-6-CA
Do not close this page. This message will disappear, when the page is fully loaded.