text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bahco Impact socket K7801M 22 mm


DIN 3129, ISO 2725 Drive: 1/2" DIN 3121-G 12,5 ISO 1174 Finish: Black finish Material: High performance alloy steel To be used with machines For maximum safety, use clamping springs

Article number L7046.220.001
Brand Bahco
Packed per 1

Specifications

Brand Bahco

Description

DIN 3129, ISO 2725 Drive: 1/2" DIN 3121-G 12,5 ISO 1174 Finish: Black finish Material: High performance alloy steel To be used with machines For maximum safety, use clamping springs

Article numbers

Article number L7046.220.001
EAN 7314151779627
UBB 203122085053
UNSPSC 27111704
Manufacturer article nr  K7801M-22
Do not close this page. This message will disappear, when the page is fully loaded.