text.skipToContent text.skipToNavigation

Bahco ERGO™ Engineering Oberg Cut Flat Hand Files Bastard Cut


File handle developed according to the scientific ERGO™ process for maximum comfort with minimum effort.Comfortable two-component handle provides excellent grip.Oberg cut gives a high removal rate and smooth surface finish on most materials.Useful for all flat filing.Shape: Edges and surfaces parallel.Type of cut: 1 = Bastard.Surfaces single cut, bastard, with chip breaking teeth, one edge single cut.Single pack carded

Article number S5354.001.200
Shape Hand file
Total length (mm) 200
Blade width (mm) 20
Blade height (mm) 5
Cut shape Single-Cut
Packed per 1

Specifications

Shape Hand file
Total length (mm) 200
Blade width (mm) 20
Blade height (mm) 5
Cut shape Single-Cut
Cut number 1
Brand Bahco
Weight per piece (g) 204
Commodity code

Description

File handle developed according to the scientific ERGO™ process for maximum comfort with minimum effort.Comfortable two-component handle provides excellent grip.Oberg cut gives a high removal rate and smooth surface finish on most materials.Useful for all flat filing.Shape: Edges and surfaces parallel.Type of cut: 1 = Bastard.Surfaces single cut, bastard, with chip breaking teeth, one edge single cut.Single pack carded

Article numbers

Article number S5354.001.200
EAN 7311518000301
UBB 400135023291
UNSPSC 27111900
Manufacturer article nr  1-106-08-1-2
Do not close this page. This message will disappear, when the page is fully loaded.