text.skipToContent text.skipToNavigation

Bahco Flat nose pliers 2421G-180IP

Article number K0164.000.180
Insulated Yes
Total length (mm) 180
Material Steel
Grip design 2-components
Handle cover Plastic coated
Brand BAHCO

Specifications

Insulated Yes
Total length (mm) 180
Material Steel
Grip design 2-components
Handle cover Plastic coated
Brand BAHCO

Article numbers

Article number K0164.000.180
EAN 7314150100583
UBB 240104308749
UNSPSC 27112126
Manufacturer article nr  2421 G-180 IP
Do not close this page. This message will disappear, when the page is fully loaded.