text.skipToContent
text.skipToNavigation
+31 88 2253000
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Inloggen
Registreren
Land
Belgium
Czech Republic
France
Duitsland
Hungary
Italië
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Overig
Fabory Group
Europe
中国
Taal
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Duits
Engels
Italiaans
Engels
Land
Belgium
Czech Republic
France
Duitsland
Hungary
Italië
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Overig
Fabory Group
Europe
中国
Taal
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Duits
Engels
Italiaans
Engels
Inloggen
Registreren
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 Artikel
Verder winkelen
Bestel
Uw winkelwagen is leeg
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.
Twist drills
Alle categorieën
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
HVAC
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Zoek
Reset
Home
Machining
Drilling
Twist drills
9P084428
...
Login om prijzen te bekijken
Login om de voorraad te bekijken
Log in en voeg toe aan catalogus
Login om zoekopdracht op te slaan
Uw wachtwoord moet minimaal 8 karakters bevatten, inclusief één speciaal karakter en één cijfer
Wachtwoord vergeten?
Account aanmaken
Bestel op rekening
Inzicht in eigen prijzen
Zoekopdrachten opslaan
Registreren
Verder winkelen
Naar winkelwagen
Het product is succesvol toegevoegd aan uw winkelwagen
x
Heeft u alles gevonden? Maak uw bestelling hieronder compleet:
Bahco Drill Bit 2mm HSS-G Cylindrical Shank 49mm 10-Piece
Toevoegen aan catalogus
Previous
Next
/ prijs per 
-
incl. BTW
Artikelnummer
9P084428
Total length (mm)
Diameter drill (mm)
Packaging
Carton (box)
Shaft diameter (mm)
2
Holding system
Cylindrical plug-in axle
Cutting length (mm)
24
Diameter (mm)
2 - 2
Bekijk alle specificaties
-
+
Verpakt per 1
Voeg toe aan winkelwagen
Specificaties & normeringen
Downloads
Specificaties
Total length (mm)
49
Diameter drill (mm)
2
Packaging
Carton (box)
Shaft diameter (mm)
2
Holding system
Cylindrical plug-in axle
Cutting length (mm)
24
Diameter (mm)
2 - 2
Suitable for stainless steel
Yes
With centre drill
No
Suitable for plastic
No
Suitable for steel
Yes
Suitable for concrete
No
Suitable for ceramics
No
Total number of tools
10
Suitable for cast iron
Yes
Suitable for wood
No
Suitable for nonferrous metals
No
Suitable for stone
No
Suitable for glass
No
Double sided drill
No
Plug-in axle with flat end
No
Cutting material
HSS
Tip angle (°)
130
Shank shape
Cylindrical
Suitable for reboring
No
With cooling channel
No
Suitable for tiles
No
Spiral drill
Yes
With quick-lock
No
Number of drills for steel
10
Brand
Bahco
Commodity code
82075050000
Type
Drill Bit
Download als PDF
Afdrukken
Artikelnummers
Artikelnummer
9P084428
EAN
7314150372140
UBB
500702384289
UNSPSC
31390000
Fabrikant artikelnummer
4513-2.00-10P
Download als PDF
Afdrukken
Voor dit product zijn geen downloads beschikbaar.
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.
Mijn catalogi
Standaard
Ga naar mijn catalogi
Doorgaan met bestellen