text.skipToContent text.skipToNavigation

Bahco Double open ended wrench 1931Z 1/4


Small double open end in inch sizes Material: High performance alloy steel Open end angle of 82, 5 º and 15º With equal openings at both ends Suitable for work in confined spaces Applications for radio, telecommunications, electrical and precision engineering, carburettors, etc. Chrome plated Micro Matt finishing provides high quality surface

Article number L5622.063.001
Surface protection Chromium-plated
Length (mm) 80
Single wrench model No
Low spark model No
Wrench size small (inch) 1/4 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 80
Single wrench model No
Low spark model No
Wrench size small (inch) 1/4 inch
Right-angled wrench model Yes
Brand Bahco

Description

Liliput double open end wrench, inch

Article numbers

Article number L5622.063.001
EAN 7314151049713
UBB 240120687555
UNSPSC 27111726
Manufacturer article nr  1931Z-1/4
Do not close this page. This message will disappear, when the page is fully loaded.