text.skipToContent text.skipToNavigation

Bahco Double ended spanners 6Z 7/8 X15/16

Description

Double open end wrench in inch sizes Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318 Material: High performance alloy steel U shape shank provides better comfort Open end angle 15º with a slimmer head to get more accessibility Bigger and one-directional size marking for easy identification Chrome plated Micro Matt finishing provides high quality surface Patented U shape design

Article numbers

Article number L8018.022.023
EAN 7314151832650
UBB 203120070487
UNSPSC 27111726
Manufacturer article nr  6Z-7/8-15/16
Do not close this page. This message will disappear, when the page is fully loaded.