text.skipToContent text.skipToNavigation

Bahco Double ended spanners 6Z 3/4 X7/8

Description

Double open end wrench in inch sizes Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318 Material: High performance alloy steel U shape shank provides better comfort Open end angle 15º with a slimmer head to get more accessibility Bigger and one-directional size marking for easy identification Chrome plated Micro Matt finishing provides high quality surface Patented U shape design

Article numbers

Article number L8018.019.022
EAN 7314151832629
UBB 203120070149
UNSPSC 27111726
Manufacturer article nr  6Z-3/4-7/8
Do not close this page. This message will disappear, when the page is fully loaded.