text.skipToContent text.skipToNavigation

Bahco Double open ended wrench 6M 20 x 22 mm


Article number
Surface protection Other
Length 225
Wrench size large (mm) 22
Wrench size small (mm) 20
Single wrench model No
Low spark model No
Model 6M
Packed per 1

Specifications

Surface protection Other
Length 225
Wrench size large (mm) 22
Wrench size small (mm) 20
Single wrench model No
Low spark model No
Model 6M

Article numbers

Article number L8015.020.022
EAN 7314151832285
UBB 203120066287
UNSPSC 27111726
Manufacturer article nr  6M-20-22

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.