text.skipToContent text.skipToNavigation

Bahco Double ended ring wrench 2M 25 x 28 mm


Double end deep offset ring wrench in metric sizes Standards: ISO 1085, ISO 10104 and DIN 838 Material: High performance alloy steel 12 points Dynamic-Drive Profile provides longer life for screws and nuts Chrome plated Micro Matt finishing provides high quality surface

Article number
Surface protection Chromium-plated
Length 336
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 28
Packed per 1

Specifications

Surface protection Chromium-plated
Length 336
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 28
Wrench size small (mm) 25
Single wrench model No
Low spark model No
Point count 12
Brand Bahco

Description

Double end deep offset ring wrench, metric

Article numbers

Article number L5030.025.028
EAN 7314151001308
UBB 203120118831
UNSPSC 27111743
Manufacturer article nr  2M-25-28

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.